-
RG500UAMinarik Drives Drives, RG500A SeriesItem NumberRG500UAMFG Item NumberRG500UASeriesRG500AProduct DescriptionDrive, DC, 1HP/2HP, 115/240V, Regen,Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 10 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG500AMinarik Drives Drives, RG500A SeriesItem NumberRG500AMFG Item NumberRG500ASeriesRG500AProduct DescriptionDrive, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 10 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG500UA-PCMMinarik Drives Drives, RG500A SeriesItem NumberRG500UA-PCMMFG Item NumberRG500UA-PCMSeriesRG500AProduct DescriptionDrive, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 10 A Regen Yes Operator Controls Built In Temperature Range (F) 50-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG510UAMinarik Drives Drives, RG500A SeriesItem NumberRG510UAMFG Item NumberRG510UASeriesRG500AProduct DescriptionDrive, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 3 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG510UA-PCMMinarik Drives Drives, RG500A SeriesItem NumberRG510UA-PCMMFG Item NumberRG510UA-PCMSeriesRG500AProduct DescriptionDrive, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Input Phase 1 Output Field Current (DC) 1 A Regen Yes Operator Controls Built In Temperature Range (F) 50-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG510AMinarik Drives Drives, RG500A SeriesItem NumberRG510AMFG Item NumberRG510ASeriesRG500AProduct DescriptionDrive, N4X, Pot Incl.Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 0.125 hp Max HP @ 180 VDC Armature 0.25 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 3 A Regen Yes Operator Controls Built In Temperature Range (F) 50-131 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.